Motion
66261189992

NORTON ABRASIVES
66261189992

2 x 1 x 1/4 In. Non-Woven Flap Wheel Aluminum Oxide Medium Grit
MI ITEM #05494142
MFR #66261189992
Your Price$27.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261189992

2 x 1 x 1/4 In. Non-Woven Flap Wheel Aluminum Oxide Medium Grit
MI ITEM #05494142
MFR #66261189992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.64/each(List $31.79)

Overview

Mfr description
66261189992 FLW FWS 2"X1" F2301 MER
  • Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Good medium grit choice for moderate deburring and surface blending

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Width
    1 in
  • Max Rpm
    12000 rpm
  • Manufacturer Stock Number
    66261189992
  • Manufacturer Upc Number
    662611899925
  • UPC_NO
    66261189992
  • Package Quantity
    1
  • Long Description
    The 66261189992 is a mounted flap wheel made with aluminum oxide abrasive material, featuring a 2 in wheel diameter, 1 in wheel width, a maximum speed of 12,000 rpm, and a weight of 0.115 lb, ideal for general finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text