Motion
66261189993

NORTON ABRASIVES
66261189993

Merit Mounted Flap Wheel - Aluminum Oxide, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #05494143
MFR #66261189993
Price$43.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261189993

Merit Mounted Flap Wheel - Aluminum Oxide, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #05494143
MFR #66261189993

Mfr description
66261189993 FLW FWS 3"X1" F2504 MER
  • Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.56/each

Specifications

Dimensions

  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 66261189993 is a mounted flap wheel made with aluminum oxide abrasive material, featuring a 1 in wheel width, a maximum speed of 12,000 rpm, and a weight of 0.1 lb, suitable for light grinding and blending.
  • Manufacturer Stock Number
    66261189993
  • Manufacturer Upc Number
    662611899932
  • Max Rpm
    12000 rpm
  • Package Quantity
    1
  • UPC_NO
    66261189993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)