Motion
66623353313

NORTON ABRASIVES
66623353313

Sanding Disc - 4.5000 in Disc Diameter, 7/8 in Arbor, Heat Treated Aluminum Oxide Abrasive Material, Fiber Backing Material, 100 Grit
Mi Item #05494146
MFR #66623353313
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623353313

Sanding Disc - 4.5000 in Disc Diameter, 7/8 in Arbor, Heat Treated Aluminum Oxide Abrasive Material, Fiber Backing Material, 100 Grit
Mi Item #05494146
MFR #66623353313

Mfr description
66623353313 4-1/2 X 7/8 100 GRIT A/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Heat Treated Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grade
    Medium
  • Grit Number
    100
  • Package Quantity
    25
  • UPC_NO
    66623353313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)