Motion
66623357283

NORTON ABRASIVES
66623357283

Sanding Disc - 7.0000 in Disc Diameter, 7/8 in Arbor, Heat Treated Aluminum Oxide Abrasive Material, Fiber Backing Material, 24 Grit
MI ITEM #05494148
MFR #66623357283
Your Price$1.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623357283

Sanding Disc - 7.0000 in Disc Diameter, 7/8 in Arbor, Heat Treated Aluminum Oxide Abrasive Material, Fiber Backing Material, 24 Grit
MI ITEM #05494148
MFR #66623357283

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.97/each(List $2.75)

Overview

Mfr description
66623357283 7 X 7/8 24 GRIT A/O NORTON

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Abrasive Type
    Coated
  • Abrasive Material
    Heat Treated Aluminum Oxide
  • Backing Material
    Fiber
  • UPC_NO
    66623357283
  • Arbor Hole Size
    7/8 in
  • Mounting Type
    Center Mount
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text