Overview
Mfr description
3881 GEAR WR TAP & DIE RATCHET
Specifications
- Overall Length9-1/2 in
- Handle StyleT
- Maximum Tap Size Compatibility1/2 in, 12 mm
- Minimum Tap Size Compatibility4 in, 3 mm
- RatchetingYes
- T Handle FixedYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data