Motion
ZSE30A-01-NPG

SMC CORP OF AMERICA
ZSE30A-01-NPG

ZSE30A, Digital Pressure Switch, 2-Color Display, High Precision for Vacuum
Mi Item #05494830
MFR #ZSE30A-01-NPG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE30A-01-NPG

ZSE30A, Digital Pressure Switch, 2-Color Display, High Precision for Vacuum
Mi Item #05494830
MFR #ZSE30A-01-NPG

Mfr description
ZSE30A-01-N-PG 2 COLOR HIGH PRECISION
  • Settings can be copied to up to 10 slave sensors at once
  • Possible to check set-value during key locking
  • 4-digit display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.29 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)