Motion
159060119
Sqwincher Corp. Single Serve - ASSORTED Flavor, .11 oz Package Size, Makes 20 oz, 0 g Sugar, 55 Sodium, 45 Potassium, 20 fl oz Serving Size
Mi Item #05494902
MFR #159060119
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sqwincher Corp. Single Serve - ASSORTED Flavor, .11 oz Package Size, Makes 20 oz, 0 g Sugar, 55 Sodium, 45 Potassium, 20 fl oz Serving Size
Mi Item #05494902
MFR #159060119

Mfr description
159060119 QWIK STIK ZERO 20OZ ASSORTED
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Sugar Free
  • Low Calorie
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Case Height
    4.75
  • Case Length
    12.75
  • Case Weight
    3.1
  • Case Width
    10.5
  • Package Size
    .11 oz
  • Serving Size
    20 fl oz

Details

  • Branding
    Qwik Stik
  • CALORIES
    0
  • Carbohydrates
    less than1 g
  • Category Description
    Single Serve
  • Country of Origin
    US
  • Description
    20 oz Yield SQWINCHER® Qwik Stik ZERO 10 Count Tube Assorted Flavored SF Powdered Beverage Mix
  • Flavor
    ASSORTED
  • Form
    Powder
  • Life
    15 MON
  • Package Quantity Per Case
    200
  • POTASSIUM
    45
  • Prop 65 Statement
  • SODIUM
    55
  • SUGAR
    0 g
  • UPC_NO
    075880414018
  • Yield
    20 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)