Motion
CF200-6CS
Carbon Steel Material, 2 in Hose ID
Mi Item #05494948
MFR #CF200-6CS
Price$18.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 2 in Hose ID
Mi Item #05494948
MFR #CF200-6CS

Mfr description
CF200-6CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.34/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in

Details

  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)