Motion
STC60CS
Carbon Steel Material, 6 in Hose ID
Mi Item #05494957
MFR #STC60CS
Price$197.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 6 in Hose ID
Mi Item #05494957
MFR #STC60CS

Mfr description
STC60CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.59/each

Specifications

Dimensions

  • Hose Inside Diameter
    6 in

Details

  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)