Motion
34807
Corner Radius End Mill - 43CR Series, 0.7500 in Mill Diameter, 1.6250 in Length of Cut, 4.0000 in, 101.60 mm Overall Length
MI ITEM #05495916
MFR #34807
Price$488.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 43CR Series, 0.7500 in Mill Diameter, 1.6250 in Length of Cut, 4.0000 in, 101.60 mm Overall Length
MI ITEM #05495916
MFR #34807

Mfr description
34807 SER 43C 3/4 3FL .030 C/R TB 43C075
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$488.09/each

Specifications

Dimensions

  • Corner Radius  
    0.0300 in;0.76 mm
  • Helix Angle
    38 °
  • Length of Cut  
    1.6250 in
  • Mill Diameter  
    0.7500 in
  • Overall Length
    4.0000 in, 101.60 mm
  • Shank Diameter  
    0.7500 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    TIB2, Ti-NAMITE-B
  • Flute Type
    Spiral
  • Number Of Flutes  
    3
  • Series
    43CR
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)