Motion
863271 6"X1/2 X1/2 FIN STD UNITIZED - 60 0 SERIES WHL TYPE 632

3M
863271 6"X1/2 X1/2 FIN STD UNITIZED - 60 0 SERIES WHL TYPE 632

Standard Abrasives™ S/C Unitized Wheel 863271, 632 6 in x 1/2 in x 1/2 in, 4 per case
Mi Item #05496009
MFR #863271 6"X1/2 X1/2 FIN STD UNITIZED - 60 0 SERIES WHL TYPE 632
Price$101.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
863271 6"X1/2 X1/2 FIN STD UNITIZED - 60 0 SERIES WHL TYPE 632

Standard Abrasives™ S/C Unitized Wheel 863271, 632 6 in x 1/2 in x 1/2 in, 4 per case
Mi Item #05496009
MFR #863271 6"X1/2 X1/2 FIN STD UNITIZED - 60 0 SERIES WHL TYPE 632

Mfr description
863271 6"X1/2 X1/2 FIN STD UNITIZED - 60
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.61/each

Specifications

Details

  • Long Description
    The 863271 6 X 1/2 X 1/2 Fin Standard Unitized Wheel Type 632 Non-Woven & Deburring Wheel features a 6 in wheel diameter, 1/2 in wheel thickness, and 1/2 in center hole diameter in a Fine grade, suitable for finishing tasks.
  • Manufacturer Upc Number
    00051115354939
  • UPC_NO
    00051115354939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)