Motion
SM1215K
Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID, Eccentric Collar Locking
MI ITEM #05496233
MFR #SM1215K
List Price$2,381.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID, Eccentric Collar Locking
MI ITEM #05496233
MFR #SM1215K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,381.61/each for your price

Overview

Mfr description
SM 1215K W/COLLAR

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    9800 lbf
  • Series
    SM
  • Manufacturer Upc Number
    087796106499
  • UPC_NO
    087796106499
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text