Motion
048011-64475-2 DURABLE FLEX BELT 1/2" X 18"

3M
048011-64475-2 DURABLE FLEX BELT 1/2" X 18"

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Coarse, 1/2 in x 18 in, 20 per case
MI ITEM #05496264
MFR #048011-64475-2 DURABLE FLEX BELT 1/2" X 18"
Your Price$15.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
048011-64475-2 DURABLE FLEX BELT 1/2" X 18"

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Coarse, 1/2 in x 18 in, 20 per case
MI ITEM #05496264
MFR #048011-64475-2 DURABLE FLEX BELT 1/2" X 18"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.92/each(List $17.32)

Overview

Mfr description
048011-64475-2 DURABLE FLEX BELT 1/2" X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
  • Higher flexibility resists “chunking” and performs well on belt sanders with small contact wheels
  • Reinforced low-stretch backing provides aggressive conditioning capability and good flexibility
  • Provides controlled cut to eliminate gouging and leaves a burr-free finish
  • Offers the best flexibility in the Scotch-Brite™ Surface Conditioning Belt family

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Aluminum Oxide
  • Grade
    Coarse
  • Manufacturer Stock Number
    00048011644752
  • Manufacturer Upc Number
    00048011644752
  • UPC_NO
    00048011644752
  • Overall Length
    18 in
  • Overall Width
    0.5 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text