Motion
D4NS-4AF
D4NS Safety-Door Switch—Standard Type—Built-In Switch: 1NC/1NO (Slow-Action)
MI ITEM #05496404
MFR #D4NS-4AF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4NS Safety-Door Switch—Standard Type—Built-In Switch: 1NC/1NO (Slow-Action)
MI ITEM #05496404
MFR #D4NS-4AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D4NS-4AF SWITCH FOR F LINE TAMPER
  • Lineup includes three contact models with 2NC/1NO and 3NC contact forms and MBB models in addition to the revious contact forms 1NC/1NO, and 2NC
  • M12-connector models are available, saving on labor and simplifying replacement
  • Standardized gold-clad contacts provide high contact reliability
  • Applicable to both standard loads and micro loads
  • Variety of metallic heads available
  • Four mounting directions possible (front side mounting at shipping), plastic material
  • Manufacturer: Omron

Specifications

  • Product Type
    Safety & Disconnect Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text