Motion
AL800-N12-1S-1

SMC CORP OF AMERICA
AL800-N12-1S-1

High Flow Air Lubricator - 1-1/4 NPT, Polycarbonate Bowl, 12.85 fl oz Oil Capacity
MI ITEM #05496773
MFR #AL800-N12-1S-1
List Price$258.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL800-N12-1S-1

High Flow Air Lubricator - 1-1/4 NPT, Polycarbonate Bowl, 12.85 fl oz Oil Capacity
MI ITEM #05496773
MFR #AL800-N12-1S-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.10/each for your price

Overview

Mfr description
AL800 N12 1S 1 LUBRICATOR

Specifications

  • Body Size
    90
  • Country of Origin
    JP
  • Oil Capacity
  • Bowl Material
    Polycarbonate
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Manufacturer Catalog
  • Series
    AL800-900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text