Motion
CDVS1FN80-55-A54Z-5DL

SMC CORP OF AMERICA
CDVS1FN80-55-A54Z-5DL

CDVS1FN80-55-A54Z-5DL
MI ITEM #05496774
MFR #CDVS1FN80-55-A54Z-5DL
Price$567.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDVS1FN80-55-A54Z-5DL

CDVS1FN80-55-A54Z-5DL
MI ITEM #05496774
MFR #CDVS1FN80-55-A54Z-5DL

Mfr description
CDVS1FN80-55-A54Z-5DL CYL, W/VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.76/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Rectangular Flange
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Head Rectangular Flange
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CVS
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)