Motion
CQP2B20-10SM
Compact Cylinder With Mounting, Bore Size
Mi Item #05497277
MFR #CQP2B20-10SM
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
Mi Item #05497277
MFR #CQP2B20-10SM

Mfr description
CQP2B20-10SM COMPACT CYLINDER, CQ2
  • Compact, single acting, single rod, axial piping
  • Bore size (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke (mm): 5, 10, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Stroke
    10 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    SM
  • Magnet
    None
  • Manufacturer Catalog
  • Options Included
    Rod End Male Thread
  • Piping Type
    Axial Piping
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)