Motion
CQ2B32TF-10DZ-XB6

SMC CORP OF AMERICA
CQ2B32TF-10DZ-XB6

COMPACT CylinderINDER, CQ2-Z
MI ITEM #05497278
MFR #CQ2B32TF-10DZ-XB6
List Price$55.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B32TF-10DZ-XB6

COMPACT CylinderINDER, CQ2-Z
MI ITEM #05497278
MFR #CQ2B32TF-10DZ-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.31/each for your price

Overview

Mfr description
CQ2B32TF 10DZ XB6 CILINDER
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Low temperature (XB7) Bore sizes (mm): 12, 16, 20, 25, 32, 40
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Low temperature Option (XB7) ambient range -40 to 70°C
  • High temperature Option (XB6) ambient range -10 to 150°C

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    10 mm
  • Additional Details
    The CQ2 compact cylinder is the world's best selling pneumatic cylinder and can be supported globally. The CQ2 is available in 15 bore sizes from 12mm to 200mm. It comes standard with male or female piston rod threads. 42 standard options make it one of the most versatile cylinder series on the market. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options
    Heat Resistant
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Thread Standard
    BSPP
  • Rod Gender
    Female
  • Mounting Type
    Through Hole
  • Manufacturer Product Page
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought