Motion
CDUW16-5D
Compact Cylinder, Stroke 5 mm
Mi Item #05497317
MFR #CDUW16-5D
Price$45.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Stroke 5 mm
Mi Item #05497317
MFR #CDUW16-5D

Mfr description
CDUW16-5D CYLINDER
  • Free mount cylinder, double rod type
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.63/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    5 mm

Details

  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)