Motion
SY9340-3D-04T

SMC CORP OF AMERICA
SY9340-3D-04T

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Closed Center) Position
MI ITEM #05497322
MFR #SY9340-3D-04T
List Price$122.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9340-3D-04T

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Closed Center) Position
MI ITEM #05497322
MFR #SY9340-3D-04T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.02/each for your price

Overview

Mfr description
SY9340-3D-04T

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    3 (Closed Center)
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/2 NPTF
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text