Motion
72224
420 L/XL Black Wrist Wrap w/Thumb Loop
Mi Item #05497359
MFR #72224
Price$5.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
420 L/XL Black Wrist Wrap w/Thumb Loop
Mi Item #05497359
MFR #72224

Mfr description
420 WRIST WRAP W/THUMB LOOP, BLACK, L/XL
  • Wrist Wrap with Thumb Loop: Durable woven elastic for comfort and wrist support.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.17/each

Specifications

Dimensions

  • Height
    7.25 in
  • Length
    4.5 in
  • Size
    L/XL
  • Weight
    0.04 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    420 L/XL Black Wrist Wrap w/Thumb Loop
  • Group & Class
    Supports
  • Includes
    1 Wrist Wrap
  • Product Line
    ProFlex
  • Series
    Wraps & Sleeves
  • UPC_NO
    720476722243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)