Motion
72222
420 S/M Black Wrist Wrap w/Thumb Loop
MI ITEM #05497360
MFR #72222
List Price$5.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
420 S/M Black Wrist Wrap w/Thumb Loop
MI ITEM #05497360
MFR #72222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.56/each for your price

Overview

Mfr description
420 WRIST WRAP W/THUMB LOOP, BLACK, S/M
  • Wrist Wrap with Thumb Loop: Durable woven elastic for comfort and wrist support.

Specifications

  • Size
    S/M
  • Product Line
    ProFlex
  • Color
    Black
  • Description
    420 S/M Black Wrist Wrap w/Thumb Loop
  • Group & Class
    Supports
  • Includes
    1 Wrist Wrap
  • Series
    Wraps & Sleeves
  • UPC_NO
    720476722229
  • Country of Origin
    CHN
  • Height
    7.25 in
  • Length
    4.5 in
  • Weight
    0.04 lb
  • Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text