Motion
90314
305 mm Belt Length, 13 mm Belt Width
MI ITEM #05497361
MFR #90314
Your Price$12.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
305 mm Belt Length, 13 mm Belt Width
MI ITEM #05497361
MFR #90314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.21/each(List $14.04)

Overview

Mfr description
90314 1/2 X 12 SURFACE FINISHING BELT

Specifications

  • Application
    Blending, Polishing
  • Abrasive Type
    Non-Woven
  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Grade
    Coarse
  • Product Types
    Non-Woven Abrasive Belt
  • Overall Length
    12.0000 in, 305 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought