Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- Adjuster OptionShock Absorber (Retraction End)
- Body OptionSymmetric Type
- Country of OriginJP
- Cushion TypeShock Absorber
- Cylinder StyleSlide Table
- Cylinder SuffixL
- FiletageRc(Pt)
- Guide TypeSlide Table
- Hardware TypeShock Absorber
- Made to OrderYes
- Options IncludedShock Absorber At Retraction End, Symmetric Type
- Product TypeGuided Air Cylinders
- SeriesMXQ
- Stroke Adjuster TypeRetract Stroke Adjustment
- StyleStandard
- TypeSlide Table
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)