Motion
HG455
Explosion Proof / Hazardous Location Motor - 1/8 hp, 1200 rpm, 1 ph, 115 V, 48 Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, C-Face Flange / Rigid Base Mount
Mi Item #05497619
MFR #HG455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1/8 hp, 1200 rpm, 1 ph, 115 V, 48 Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, C-Face Flange / Rigid Base Mount
Mi Item #05497619
MFR #HG455

Mfr description
1/8HP 1200RPM HG455 EPNV 115V 48 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    10.74 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    23 lbs

Details

  • Description Keyword
    1/8 hp
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.00 A
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • IP Rating
    54
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/8 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    C-Face Flange / Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3C
  • UPC_NO
    722856009746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)