Motion
10160-01-2-YEL-3X

RADIANS INC.
10160-01-2-YEL-3X

Rain Coat & Jacket - 3 XL, Safety Yellow, PVC/Polyester, Snap Closure
Mi Item #05497924
MFR #10160-01-2-YEL-3X
Price$16.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
10160-01-2-YEL-3X

Rain Coat & Jacket - 3 XL, Safety Yellow, PVC/Polyester, Snap Closure
Mi Item #05497924
MFR #10160-01-2-YEL-3X

Mfr description
1600J-3XL JACKET RAIN YELLOW 35MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.89/each

Specifications

Dimensions

  • Size
    3
  • Weight
    2 lbs, 0.91 kg

Details

  • Color
    Safety Yellow
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    General Purpose
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    PVC/Polyester
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Neese Economy 1600 Series
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Economy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)