Motion
66252842016

NORTON ABRASIVES
66252842016

Gemini® Depressed Center Wheel - 4 in Disc Dia, Aluminum Oxide, 15280 RPM, 3/8 in, 25 Per Pack
MI ITEM #05497983
MFR #66252842016
Your Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842016

Gemini® Depressed Center Wheel - 4 in Disc Dia, Aluminum Oxide, 15280 RPM, 3/8 in, 25 Per Pack
MI ITEM #05497983
MFR #66252842016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.70/each(List $6.34)

Overview

Mfr description
66252842016 4X1/8X3/8 GEMINI
  • Grind aluminum and soft metals without loading
  • Contains no wax or rubber fillers
  • Use for cutting, notching and light grinding

Specifications

  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    15280 rpm
  • Center Hole Diameter
    3/8 in
  • Package Quantity
    25
  • UPC_NO
    66252842016
  • Application
    Stock Removal
  • Color
    Black
  • Manufacturer Package Quantity
    25
  • Series
    Gemini

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text