Motion
66252843594

NORTON ABRASIVES
66252843594

Gemini® Depressed Center Wheel - 4-1/2 in Disc Dia, Aluminum Oxide, 13580 RPM, 7/8 in, 25 Per Pack
Mi Item #05497987
MFR #66252843594
Price$4.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843594

Gemini® Depressed Center Wheel - 4-1/2 in Disc Dia, Aluminum Oxide, 13580 RPM, 7/8 in, 25 Per Pack
Mi Item #05497987
MFR #66252843594

Mfr description
66252843594 4-1/2X1/4X7/8 GEMINI
  • Grind aluminum and soft metals without loading
  • Contains no wax or rubber fillers
  • Use for cutting, notching and light grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.26/each

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Stock Removal
  • Color
    Black
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Manufacturer Package Quantity
    25
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • Series
    Gemini
  • UPC_NO
    66252843594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)