Motion
PL1FL
Keyless Bushing - FL Series, 1.0000 in ID, 1.9685 in OD, 1.0940 in LTB
Mi Item #05498012
MFR #PL1FL
Price$126.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 1.0000 in ID, 1.9685 in OD, 1.0940 in LTB
Mi Item #05498012
MFR #PL1FL

Mfr description
PL 1" FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.25/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.0000 in
  • Hub Contact Pressure
    +16099 psi
  • Length Through Bore  
    1.0940 in
  • Maximum Transmitted Thrust
    8070 lb
  • Outside Diameter  
    1.9685 in
  • Overall Length
    1.331 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +41046 psi
  • Weight
    0.60 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    336 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    5
  • Number Of Tapers
    1
  • Series
    FL
  • UPC_NO
    097039474902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)