Motion
PL1BFL
Keyless Bushing - FL Series, 1.1250 in ID, 2.1654 in OD, 1.1260 in LTB
MI ITEM #05498013
MFR #PL1BFL
Price$128.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 1.1250 in ID, 2.1654 in OD, 1.1260 in LTB
MI ITEM #05498013
MFR #PL1BFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.79/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.1250 in
  • Hub Contact Pressure
    +17550 psi
  • Length Through Bore  
    1.1260 in
  • Maximum Transmitted Thrust
    9689 lb
  • Outside Diameter  
    2.1654 in
  • Overall Length
    1.362 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +41046 psi
  • Weight
    0.80 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    No Flange
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    454 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    6
  • Number Of Tapers
    1
  • Series
    FL
  • Transmissible Axial Force
    9689 lbs
  • UPC_NO
    097039474926

Overview

Mfr description
PL 1-1/8" FL POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought