Motion
PL1-3/16 FL

TSUBAKI (UST)
PL1-3/16 FL

Keyless Bushing - FL Series, 1.1875 in ID, 2.1654 in OD, 1.1260 in LTB
MI ITEM #05498014
MFR #PL1-3/16 FL
Your Price$127.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL1-3/16 FL

Keyless Bushing - FL Series, 1.1875 in ID, 2.1654 in OD, 1.1260 in LTB
MI ITEM #05498014
MFR #PL1-3/16 FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.99/each(List $147.18)

Overview

Mfr description
PL 1-3/16" FL POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    479 ft-lbs
  • Maximum Transmitted Thrust
    9689 lb
  • Number Of Locking Screws
    6
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +38871 psi
  • Hub Contact Pressure
    +17550 psi
  • Overall Length
    1.362 in
  • Series
    FL
  • Installation Torque
    12.5 ft-lbs
  • Weight
    0.70 lbs
  • UPC_NO
    097039474933
  • Bore Diameter
    1.1875 in
  • Mounting Type
    Internal
  • Bolt Size
    M6x18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text