Motion
PL1GFL
Keyless Bushing - FL Series, 1.4375 in ID, 2.5591 in OD, 1.2240 in LTB
Mi Item #05498016
MFR #PL1GFL
Price$172.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 1.4375 in ID, 2.5591 in OD, 1.2240 in LTB
Mi Item #05498016
MFR #PL1GFL

Mfr description
PL1-7/16" FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.74/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.4375 in
  • Hub Contact Pressure
    +18420 psi
  • Length Through Bore  
    1.2240 in
  • Maximum Transmitted Thrust
    12904 lb
  • Outside Diameter  
    2.5591 in
  • Overall Length
    1.461 in
  • Screw Size
    M6
  • Shaft Contact Pressure
    +38436 psi
  • Weight
    1.10 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    774 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    FL
  • UPC_NO
    097039474995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)