Motion
PL1RFL
Keyless Bushing - FL Series, 1.9375 in ID, 3.1496 in OD, 1.3700 in LTB
Mi Item #05498022
MFR #PL1RFL
Price$174.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 1.9375 in ID, 3.1496 in OD, 1.3700 in LTB
Mi Item #05498022
MFR #PL1RFL

Mfr description
PL1-15/16" FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.23/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    1.9375 in
  • Hub Contact Pressure
    21176 psi
  • Length Through Bore  
    1.3700 in
  • Maximum Transmitted Thrust
    20884 lb
  • Outside Diameter  
    3.1496 in
  • Overall Length
    1.685 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +40321 psi
  • Weight
    1.80 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    30 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    1685 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    7
  • Number Of Tapers
    1
  • Series
    FL
  • Transmissible Axial Force
    20884 lbs
  • UPC_NO
    097039475206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)