Motion
PL2 FL
Keyless Bushing - FL Series, 2.0000 in ID, 1.8504 in OD, 1.3700 in LTB
MI ITEM #05498023
MFR #PL2 FL
Your Price$173.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 2.0000 in ID, 1.8504 in OD, 1.3700 in LTB
MI ITEM #05498023
MFR #PL2 FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.15/each(List $199.12)

Overview

Mfr description
PL 2" FL POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    1740 ft-lbs
  • Maximum Transmitted Thrust
    20884 lb
  • Number Of Locking Screws
    7
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +39016 psi
  • Hub Contact Pressure
    +21176 psi
  • Overall Length
    1.685 in
  • Series
    FL
  • Installation Torque
    30.000 ft-lbs
  • Weight
    1.80 lbs
  • UPC_NO
    097039231376
  • Bore Diameter
    2.0000 in
  • Mounting Type
    Internal
  • Bolt Size
    M8x22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text