Motion
PL2BFL
Keyless Bushing - FL Series, 2.1250 in ID, 3.3465 in OD, 1.3700 in LTB
Mi Item #05498024
MFR #PL2BFL
Price$189.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 2.1250 in ID, 3.3465 in OD, 1.3700 in LTB
Mi Item #05498024
MFR #PL2BFL

Mfr description
PL 2-1/8" FL POWER-LOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.71/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.1250 in
  • Hub Contact Pressure
    +19871 psi
  • Length Through Bore  
    1.3700 in
  • Maximum Transmitted Thrust
    20884 lb
  • Outside Diameter  
    3.3465 in
  • Overall Length
    1.685 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +38291 psi
  • Weight
    1.80 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    30.000 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    1848 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    7
  • Number Of Tapers
    1
  • Series
    FL
  • Transmissible Axial Force
    20884 lbs
  • UPC_NO
    097039475213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)