Motion
PL2-9/16 FL

TSUBAKI (UST)
PL2-9/16 FL

Keyless Bushing - FL Series, 2.5625 in ID, 3.7402 in OD, 1.3700 in LTB
MI ITEM #05498025
MFR #PL2-9/16 FL
List Price$230.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL2-9/16 FL

Keyless Bushing - FL Series, 2.5625 in ID, 3.7402 in OD, 1.3700 in LTB
MI ITEM #05498025
MFR #PL2-9/16 FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.86/each for your price

Overview

Mfr description
PL2-9/16" FL POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    26751 lbs
  • Length Through Bore
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    2865 ft-lbs
  • Maximum Transmitted Thrust
    26751 lb
  • Number Of Locking Screws
    9
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +40901 psi
  • Hub Contact Pressure
    22916 psi
  • Overall Length
    1.685 in
  • Series
    FL
  • Installation Torque
    30.000 ft-lbs
  • Weight
    2.10 lbs
  • UPC_NO
    097039475381
  • Bore Diameter
    2.5625 in
  • Mounting Type
    Internal
  • Bolt Size
    M8x22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text