Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL2-5/8 FL

Keyless Bushing - FL Series, 2.6250 in ID
MI ITEM #05498026
MFR #PL2-5/8 FL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PL2JFL PL 2-5/8" FL POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Finish Coating
    Uncoated
  • Series
    FL
  • Bore Diameter
    2.6250 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text