Motion
PL2LFL
Keyless Bushing - FL Series, 2.6875 in ID, 4.3307 in OD, 1.6140 in LTB
Mi Item #05498028
MFR #PL2LFL
Price$348.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 2.6875 in ID, 4.3307 in OD, 1.6140 in LTB
Mi Item #05498028
MFR #PL2LFL

Mfr description
PL 2-3/4" FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.48/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    2.6875 in
  • Hub Contact Pressure
    20451 psi
  • Length Through Bore  
    1.6140 in
  • Maximum Transmitted Thrust
    33046 lb
  • Outside Diameter  
    4.3307 in
  • Overall Length
    2.008 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +38436 psi
  • Weight
    3.90 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    60.000 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    3798 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    7
  • Number Of Tapers
    1
  • Series
    FL
  • Transmissible Axial Force
    33046 lbf
  • UPC_NO
    097039475442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)