Motion
PL2PFL
Keyless Bushing - FL Series, 2.8750 in ID, 4.5276 in OD, 1.6140 in LTB
MI ITEM #05498029
MFR #PL2PFL
Price$369.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 2.8750 in ID, 4.5276 in OD, 1.6140 in LTB
MI ITEM #05498029
MFR #PL2PFL

Mfr description
PL 2-7/8" FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.68/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    2.8750 in
  • Hub Contact Pressure
    +19580 psi
  • Length Through Bore  
    1.6140 in
  • Maximum Transmitted Thrust
    33046 lb
  • Outside Diameter  
    4.5276 in
  • Overall Length
    2.008 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +36695 psi
  • Weight
    3.80 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    3970 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    7
  • Number Of Tapers
    1
  • Series
    FL
  • Transmissible Axial Force
    33046 lbs
  • UPC_NO
    097039475459

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)