Motion
PL2RFL
Keyless Bushing - FL Series, 2.9375 in ID, 4.5276 in OD, 1.6140 in LTB
MI ITEM #05498030
MFR #PL2RFL
Price$369.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 2.9375 in ID, 4.5276 in OD, 1.6140 in LTB
MI ITEM #05498030
MFR #PL2RFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$369.68/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    2.9375 in
  • Hub Contact Pressure
    22336 psi
  • Length Through Bore  
    1.6140 in
  • Maximum Transmitted Thrust
    37991 lb
  • Outside Diameter  
    4.5276 in
  • Overall Length
    2.008 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +41046 psi
  • Weight
    3.90 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    No Flange
  • Installation Torque
    60 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    4636 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    FL
  • Transmissible Axial Force
    37991 lbs
  • UPC_NO
    097039475473

Overview

Mfr description
PL2-15/16" FL POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text