Motion
PL3FL
Keyless Bushing - FL Series, 3.0000 in ID, 4.7244 in OD, 1.6140 in LTB
Mi Item #05498031
MFR #PL3FL
Price$326.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 3.0000 in ID, 4.7244 in OD, 1.6140 in LTB
Mi Item #05498031
MFR #PL3FL

Mfr description
PL 3" FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.74/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    3.0000 in
  • Hub Contact Pressure
    +21466 psi
  • Length Through Bore  
    1.6140 in
  • Maximum Transmitted Thrust
    37991 lb
  • Outside Diameter  
    4.7244 in
  • Overall Length
    2.008 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +40176 psi
  • Weight
    4.10 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    4735 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    FL
  • Transmissible Axial Force
    37991 lbs
  • UPC_NO
    097039231383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)