Motion
PL3DFL
Keyless Bushing - FL Series, 3.2500 in ID, 4.9213 in OD, 1.6140 in LTB
MI ITEM #05498032
MFR #PL3DFL
Price$339.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 3.2500 in ID, 4.9213 in OD, 1.6140 in LTB
MI ITEM #05498032
MFR #PL3DFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$339.92/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    3.2500 in
  • Hub Contact Pressure
    20596 psi
  • Length Through Bore  
    1.6140 in
  • Maximum Transmitted Thrust
    37991 lb
  • Outside Diameter  
    4.9213 in
  • Overall Length
    2.008 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +38001 psi
  • Weight
    4.40 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    No Flange
  • Installation Torque
    60.000 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    5130 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    FL
  • Transmissible Axial Force
    37991 lbs
  • UPC_NO
    097039475527

Overview

Mfr description
PL 3-1/4" FL POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought