Motion
PL3FFL
Keyless Bushing - FL Series, 3.3750 in ID, 4.9213 in OD, 1.6140 in LTB
Mi Item #05498033
MFR #PL3FFL
Price$390.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 3.3750 in ID, 4.9213 in OD, 1.6140 in LTB
Mi Item #05498033
MFR #PL3FFL

Mfr description
PL 3-3/8" FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.90/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    3.3750 in
  • Hub Contact Pressure
    +23206 psi
  • Length Through Bore  
    1.6140 in
  • Maximum Transmitted Thrust
    42712 lb
  • Outside Diameter  
    4.9213 in
  • Overall Length
    2.008 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +41046 psi
  • Weight
    4.40 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    5993 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    FL
  • UPC_NO
    097039475558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)