Motion
PL3GFL
Keyless Bushing - FL Series, 3.4375 in ID, 5.1181 in OD, 1.6930 in LTB
Mi Item #05498034
MFR #PL3GFL
Price$418.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 3.4375 in ID, 5.1181 in OD, 1.6930 in LTB
Mi Item #05498034
MFR #PL3GFL

Mfr description
PL3-7/16" FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.17/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    3.4375 in
  • Hub Contact Pressure
    22191 psi
  • Length Through Bore  
    1.6930 in
  • Maximum Transmitted Thrust
    42712 lb
  • Outside Diameter  
    5.1181 in
  • Overall Length
    2.087 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +41191 psi
  • Weight
    4.70 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    6104 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    FL
  • UPC_NO
    097039475589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)