Motion
PL3HFL
Keyless Bushing - FL Series, 3.5000 in ID, 5.1181 in OD, 1.6930 in LTB
MI ITEM #05498035
MFR #PL3HFL
Price$418.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 3.5000 in ID, 5.1181 in OD, 1.6930 in LTB
MI ITEM #05498035
MFR #PL3HFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$418.17/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    3.5000 in
  • Hub Contact Pressure
    22191 psi
  • Length Through Bore  
    1.6930 in
  • Maximum Transmitted Thrust
    42712 lb
  • Outside Diameter  
    5.1181 in
  • Overall Length
    2.087 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +40466 psi
  • Weight
    4.70 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    No Flange
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    6215 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    FL
  • Transmissible Axial Force
    42712 lbs
  • UPC_NO
    097039475596

Overview

Mfr description
PL 3-1/2" FL POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text