Motion
PL3-3/4 FL

TSUBAKI (UST)
PL3-3/4 FL

Keyless Bushing - FL Series, 3.7500 in ID, 5.3150 in OD, 1.6930 in LTB
MI ITEM #05498036
MFR #PL3-3/4 FL
List Price$450.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL3-3/4 FL

Keyless Bushing - FL Series, 3.7500 in ID, 5.3150 in OD, 1.6930 in LTB
MI ITEM #05498036
MFR #PL3-3/4 FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$450.21/each for your price

Overview

Mfr description
PL 3-3/4" FL POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    6659 ft-lbs
  • Maximum Transmitted Thrust
    42712 lb
  • Number Of Locking Screws
    9
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +37855 psi
  • Hub Contact Pressure
    +21466 psi
  • Overall Length
    2.087 in
  • Series
    FL
  • Weight
    4.80 lbs
  • UPC_NO
    097039475664
  • Bore Diameter
    3.7500 in
  • Mounting Type
    Internal
  • Bolt Size
    M10x25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text