Motion
PL3-15/16 FL

TSUBAKI (UST)
PL3-15/16 FL

Keyless Bushing - FL Series, 3.9375 in ID, 5.7087 in OD, 1.9690 in LTB
MI ITEM #05498037
MFR #PL3-15/16 FL
Your Price$424.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL3-15/16 FL

Keyless Bushing - FL Series, 3.9375 in ID, 5.7087 in OD, 1.9690 in LTB
MI ITEM #05498037
MFR #PL3-15/16 FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$424.08/each(List $487.71)

Overview

Mfr description
PL3-15/16" FL POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    9322 ft-lbs
  • Maximum Transmitted Thrust
    56874 lb
  • Number Of Locking Screws
    12
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +38581 psi
  • Hub Contact Pressure
    +21901 psi
  • Overall Length
    2.362 in
  • Series
    FL
  • Weight
    6.70 lbs
  • UPC_NO
    097039475763
  • Bore Diameter
    3.9375 in
  • Mounting Type
    Internal
  • Bolt Size
    M10x25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text