Motion
PL1BAE
Keyless Bushing - AE Series, 1.1250 in ID, 2.1654 in OD, 1.1260 in LTB
Mi Item #05498040
MFR #PL1BAE
Price$134.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AE Series, 1.1250 in ID, 2.1654 in OD, 1.1260 in LTB
Mi Item #05498040
MFR #PL1BAE

Mfr description
PL 1-1/8" AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.39/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.1250 in
  • Hub Contact Pressure
    15351 psi
  • Length Through Bore  
    1.1260 in
  • Maximum Transmitted Thrust
    8360 lb
  • Mountable Length
    0.878 in
  • Outside Diameter  
    2.1654 in
  • Overall Length
    1.362 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +38093 psi
  • Weight
    0.80 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    12.500 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    390 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    AE
  • Transmissible Axial Force
    8360 lbs
  • UPC_NO
    097039501714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)