Motion
PL1-3/4 AE

TSUBAKI (UST)
PL1-3/4 AE

Keyless Bushing - AE Series, 1.7500 in ID, 2.3620 in OD
MI ITEM #05498042
MFR #PL1-3/4 AE
Your Price$135.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL1-3/4 AE

Keyless Bushing - AE Series, 1.7500 in ID, 2.3620 in OD
MI ITEM #05498042
MFR #PL1-3/4 AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.51/each(List $155.84)

Overview

Mfr description
PL 1-1/4" AE POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    10450 lbs
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Number Of Locking Screws
    10
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    267.54 N/mm^2
  • Hub Contact Pressure
    16346 psi
  • Overall Length
    1.0750 in
  • Series
    AE
  • Weight
    0.90 lbs
  • UPC_NO
    097039501776
  • Bore Diameter
    1.7500 in
  • Mounting Type
    Internal
  • Bolt Size
    M6x18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text