Motion
PL1FAE
Keyless Bushing - AE Series, 1.3750 in ID, 2.3622 in OD, 1.2170 in LTB
Mi Item #05498043
MFR #PL1FAE
Price$142.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AE Series, 1.3750 in ID, 2.3622 in OD, 1.2170 in LTB
Mi Item #05498043
MFR #PL1FAE

Mfr description
PL 1-3/8" AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.31/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.3750 in
  • Hub Contact Pressure
    16346 psi
  • Length Through Bore  
    1.2170 in
  • Maximum Transmitted Thrust
    10450 lb
  • Mountable Length
    0.957 in
  • Outside Diameter  
    2.3622 in
  • Overall Length
    1.453 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +10450 psi
  • Weight
    0.90 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    600 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    10
  • Number Of Tapers
    1
  • Series
    AE
  • Transmissible Axial Force
    10450 lbs
  • UPC_NO
    097039501783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)